- 16" x 19" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 19 in |
| I.D. | 16 in |
| Bar Stock Length | 1 in |
| Weight | 28.85 LB |
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 19 in |
| I.D. | 16 in |
| Bar Stock Length | 1 in |
| Weight | 28.85 LB |