Skip to content Skip to navigation menu
Bunting Bearings, LLCNN081012

NN081012

Nylon Sleeve (Plain) Bearings
Item #101406971
Bunting Bearings, LLCNN081012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Molded nylon 101 sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required. Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter. Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing. Temperature range: -20 °F to 250 °F.
Temperature Range [Max] 250 °F
Material Nylon
Temperature Range [Min] -20 °F
Actual I.D. [Max] 0.5050 in
I.D. 1/2 in
Inch/Metric Inch
O.D. 0.625 in
Bore Type Round Bore
Has Flange No
Length 3/4 in
Groove Type No Groove
Actual O.D. [Min] 0.6250 in
Actual O.D. [Max] 0.6300 in
Length Tolerance +/- 0.015 in
Weight 0.004 LB
EAN or UPC 717905109515
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison