- Nylon Thrust Washer
- 1/4" ID x 5/8" OD x 3/32" Thick
description
- Molded nylon 101 sleeve (plain), flange, and thrust bearings provide an economical alternative where performance characteristics and the strength of metal bearings are not required. Bunting Bearings carries a full line of sleeve (plain), flange, and thrust styles to accommodate shafts up to 1" diameter. Bunting Nylon Bearings inner diameters are measured after installation in a nominal housing. Temperature range: -20 °F to 250 °F.
| Temperature Range [Max] | 250 °F |
| Actual O.D. [Min] | 0.6100 in |
| O.D. | 0.625 in |
| Thickness | 0.09375 in |
| Material | Nylon |
| Thickness Tolerance | +/-0.015 in |
| Inch/Metric | Inch |
| Actual I.D. [Max] | 0.2650 in |
| Actual O.D. [Max] | 0.6400 in |
| Temperature Range [Min] | -20 °F |
| I.D. | 1/4 in |
| Weight | 0.001 LB |
| EAN or UPC | 717905110108 |

