Bunting Bearings, LLC
SSC1500
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101832901
-
Eco-Friendly
- 3/4" x 1 9/16" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| Material | Sintered Iron-Copper SAE 863 |
| O.D. | 1.5625 in |
| Bar Stock Length | 5 in |
| I.D. | 3/4 in |
| Weight | 1.844 LB |
| EAN or UPC | 717905123092 |
-
Eco-Friendly

