Bunting Bearings, LLC
SSC1904
SAE 863 Powdered Metal Iron Copper Cored Bar
Item #101829834
-
Eco-Friendly
- 1 1/2" x 1 15/16" x 5" Long Cored Bar
- Sintered Iron-Copper SAE 863
| I.D. | 1 1/2 in |
| Material | Sintered Iron-Copper SAE 863 |
| O.D. | 1.9375 in |
| Bar Stock Length | 5 in |
| Weight | 1.955 LB |
| EAN or UPC | 717905123139 |
-
Eco-Friendly

