Bunting Bearings, LLC
TT071001
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101832694
-
Eco-Friendly
- 3/8" ID x 3/4" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| O.D. | 0.75 in |
| Inch/Metric | Inch |
| I.D. | 3/8 in |
| Thickness | 0.0625 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.004 LB |
| EAN or UPC | 717905123610 |
-
Eco-Friendly

