Bunting Bearings, LLC
TT100101
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831776
-
Eco-Friendly
- 1/2" ID x 1" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| O.D. | 1 in |
| I.D. | 1/2 in |
| Thickness | 0.125 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.016 LB |
| EAN or UPC | 717905123658 |
-
Eco-Friendly

