Bunting Bearings, LLC
TT110201
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101823789
-
Eco-Friendly
- 5/8" ID x 1 3/16" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 5/8 in |
| O.D. | 1.1875 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.0625 in |
| Weight | 0.012 LB |
| EAN or UPC | 717905123702 |
-
Eco-Friendly

