Bunting Bearings, LLC
TT120001
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101869423
-
Eco-Friendly
- 9/16" ID x 1 1/4" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| Inch/Metric | Inch |
| I.D. | 9/16 in |
| O.D. | 1.25 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.0625 in |
| Weight | 0.014 LB |
| EAN or UPC | 717905123733 |
-
Eco-Friendly

