Bunting Bearings, LLC
TT160303
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831441
-
Eco-Friendly
- 1" ID x 1 5/8" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| Thickness | 0.0625 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1 in |
| Inch/Metric | Inch |
| O.D. | 1.625 in |
| Weight | 0.018 LB |
| EAN or UPC | 717905123917 |
-
Eco-Friendly

