Bunting Bearings, LLC
TT180001
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101832697
-
Eco-Friendly
- 1 1/8" ID x 1 7/8" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Thickness | 0.125 in |
| O.D. | 1.875 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1 1/8 in |
| Weight | 0.051 LB |
| EAN or UPC | 717905123962 |
-
Eco-Friendly

