Bunting Bearings, LLC
TT230103
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101831778
-
Eco-Friendly
- 1 1/16" ID x 2 3/8" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| I.D. | 1 1/16 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.125 in |
| O.D. | 2.375 in |
| Weight | 0.104 LB |
| EAN or UPC | 717905124051 |
-
Eco-Friendly

