Bunting Bearings, LLC
TT230104
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101822527
-
Eco-Friendly
- 1 1/16" ID x 2 3/8" OD x 1/16" Thick Oil Impregnated Bronze Thrust Washer
| Thickness | 0.0625 in |
| O.D. | 2.375 in |
| I.D. | 1 1/16 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 0.051 LB |
| EAN or UPC | 717905124068 |
-
Eco-Friendly

