Bunting Bearings, LLC
TT240001
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101832698
-
Eco-Friendly
- 1 3/4" ID x 2 7/16" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 1 3/4 in |
| Inch/Metric | Inch |
| O.D. | 2.4375 in |
| Thickness | 0.125 in |
| Weight | 0.065 LB |
| EAN or UPC | 717905124099 |
-
Eco-Friendly

