Bunting Bearings, LLC
TT400201
SAE 841 Sintered Bronze Oil Impregnated Thrust Washer
Item #101778094
-
Eco-Friendly
- 2 1/16" ID x 4" OD x 1/8" Thick Oil Impregnated Bronze Thrust Washer
| Material | Bronze – Oil Impregnated (SAE 841) |
| Thickness | 0.125 in |
| Inch/Metric | Inch |
| O.D. | 4 in |
| I.D. | 2 1/16 in |
| Weight | 0.274 LB |
| EAN or UPC | 717905124242 |
-
Eco-Friendly

