- Series FRN-R Time-Delay Fuse
- 20 A
- Class RK5
- 250 VAC, 125 VDC
| Mounting | Snap-In |
| Dia. | 0.5625 in |
| Fuse Class | American RK5 |
| Length | 2 in |
| Response Type | Time Delay |
| Amps Rating | 20 A |
| Weight | 0.0 LB |
| EAN or UPC | 51712101769 |
| Mounting | Snap-In |
| Dia. | 0.5625 in |
| Fuse Class | American RK5 |
| Length | 2 in |
| Response Type | Time Delay |
| Amps Rating | 20 A |
| Weight | 0.0 LB |
| EAN or UPC | 51712101769 |