- 33 Piece Single Letter Sets
- A thru Z, Amperstand (&), Beginner, Period Ender, Spacer, Comma, Dash, Period
- 1/2 in Character Size
features
- Durable brass stencils slide together and come apart easily
- Use brush or spray ink, paint or markers
- Quick, legible signs on all surfaces
| Depicted Text | A thru Z |
| Character Size | 1/2 in |
| Material | Brass |
| Depicted Symbol | Amperstand (&), Beginner, Period Ender, Spacer, Comma, Dash, Period |
| Weight | 0.2 LB |

