Skip to content Skip to navigation menu
45 Piece Letter & Number Sets

337-10071

45 Piece Letter & Number Sets
Item #101536922
  • 45 Piece Letter & Number Sets
  • A thru Z, Amperstand (&), Beginner, Plain Ender, Period Ender, Spacer, Comma, Dash, Period
  • 2 in Character Size
45 Piece Letter & Number Sets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 Piece Letter & Number Sets
  • A thru Z, Amperstand (&), Beginner, Plain Ender, Period Ender, Spacer, Comma, Dash, Period
  • 2 in Character Size

features

  • Durable brass stencils slide together and come apart easily
  • Use brush or spray ink, paint or markers
  • Quick, legible signs on all surfaces
Material Brass
Character Size 2 in
Depicted Symbol Amperstand (&), Beginner, Plain Ender, Period Ender, Spacer, Comma, Dash, Period
Depicted Text A thru Z
Weight 0.67 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison