Skip to content Skip to navigation menu
Brass Stencil Letter & Number Sets

337-10156

Brass Stencil Letter & Number Sets
Item #101522666
  • Brass Stencil Letter & Number Sets
  • A thru Z, Amperstand (&), Beginner, Plain Ender, Period Ender, Spacer, Comma, Dash, Period
  • 6 in Character Size
Brass Stencil Letter & Number Sets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Stencil Letter & Number Sets
  • A thru Z, Amperstand (&), Beginner, Plain Ender, Period Ender, Spacer, Comma, Dash, Period
  • 6 in Character Size
Depicted Text A thru Z
Depicted Symbol Amperstand (&), Beginner, Plain Ender, Period Ender, Spacer, Comma, Dash, Period
Character Size 6 in
Material Brass
Weight 6.74 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison