Skip to content Skip to navigation menu
Brass Stencil Gothic Style Letter Sets

337-10167

Brass Stencil Gothic Style Letter Sets
Item #101531117
  • Brass Stencil Gothic Style Letter Sets
  • A thru Z, Amperstand (&), Beginner, Period Ender, Spacer, Comma, Dash, Period
  • 12 in Character Size
Brass Stencil Gothic Style Letter Sets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Stencil Gothic Style Letter Sets
  • A thru Z, Amperstand (&), Beginner, Period Ender, Spacer, Comma, Dash, Period
  • 12 in Character Size
Depicted Text A thru Z
Character Size 12 in
Depicted Symbol Amperstand (&), Beginner, Period Ender, Spacer, Comma, Dash, Period
Material Brass
Weight 12.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison