- No. 4 Pure Hog Bristle Brush
- Natural Bristle
| Type | Stencil Brush |
| Handle Type | Cylindrical |
| Dia. | 0.75 in |
| Bristle Material | Natural Bristle |
| Handle Material | Wood |
| Weight | 0.72 LB |
| Type | Stencil Brush |
| Handle Type | Cylindrical |
| Dia. | 0.75 in |
| Bristle Material | Natural Bristle |
| Handle Material | Wood |
| Weight | 0.72 LB |