- Pro 150™ Professional Grade Chalk Reel
- 150 ft
features
- Easy-fill chalk reservoir
- Nickel ring to hold line in place
| Handle Material | Nickel Steel |
| Capacity Volume | 18 oz |
| Case Material | ABS Plastic |
| Line Length | 150 ft |
| Weight | 0.0 LB |
| Handle Material | Nickel Steel |
| Capacity Volume | 18 oz |
| Case Material | ABS Plastic |
| Line Length | 150 ft |
| Weight | 0.0 LB |