- Barricade Tape
- Yellow
| Material | Polyethylene |
| Length | 1,000 ft |
| Width | 3 in |
| Text Color | Black |
| Background Color | Yellow |
| Type | Barricade Tape |
| Style | Safety |
| Sign Legend | Caution Safety Hazard Keep Away |
| Weight | 4.01 LB |
| Material | Polyethylene |
| Length | 1,000 ft |
| Width | 3 in |
| Text Color | Black |
| Background Color | Yellow |
| Type | Barricade Tape |
| Style | Safety |
| Sign Legend | Caution Safety Hazard Keep Away |
| Weight | 4.01 LB |