- Standard Steel Hand Stamp Sets
- 0 thru 8
- 3/32 in Character Size
| Character Size | 3/32 in |
| Shank Width | 1/4 in |
| Tip Type | Beveled |
| Shank Length | 2 3/8 in |
| Depicted Text | 0 thru 8 |
| Print Method | Direct |
| Shank Material | Steel |
| Shank Type | Square |
| Type | Solid Hand Held Stamp |
| Weight | 0.5 LB |

