- Standard Steel Hand Stamp Sets
- 0 thru 8
- 1/2 in Character Size
| Shank Width | 5/8 in |
| Tip Type | Beveled |
| Shank Type | Square |
| Type | Solid Hand Held Stamp |
| Shank Material | Steel |
| Print Method | Direct |
| Character Size | 1/2 in |
| Shank Length | 3 in |
| Depicted Text | 0 thru 8 |
| Weight | 3.25 LB |

