- Heavy Duty Steel Hand Stamp Sets
- A thru Z, Amperstand (&)
- 1/8 in Character Size
| Depicted Symbol | Amperstand (&) |
| Type | Solid Hand Held Stamp |
| Tip Type | Beveled |
| Shank Type | Square |
| Shank Width | 5/16 in |
| Shank Length | 2 1/2 in |
| Shank Material | Steel |
| Depicted Text | A thru Z |
| Character Size | 1/8 in |
| Print Method | Direct |
| Weight | 2.13 LB |

