- Heavy Duty Steel Hand Stamp
- Letter S
- 3/8 in Character Size
| Material | Steel |
| Length | 3 1/8 in |
| Depicted Text | S |
| Character Size | 3/8 in |
| Type | Hand Stamp |
| Weight | 0.27 LB |
| Material | Steel |
| Length | 3 1/8 in |
| Depicted Text | S |
| Character Size | 3/8 in |
| Type | Hand Stamp |
| Weight | 0.27 LB |