- Heavy Duty Steel Hand Stamp Sets
- A thru Z, Amperstand (&)
- 3/8 in Character Size
| Depicted Text | A thru Z |
| Shank Material | Steel |
| Print Method | Direct |
| Tip Type | Beveled |
| Shank Width | 9/16 in |
| Type | Solid Hand Held Stamp |
| Depicted Symbol | Amperstand (&) |
| Shank Type | Square |
| Character Size | 3/8 in |
| Shank Length | 3 1/8 in |
| Weight | 1.2 LB |

