- Heavy Duty Steel Hand Stamp Sets
- 0 thru 8, Period
- 3/8 in Character Size
| Print Method | Direct |
| Shank Length | 3 1/8 in |
| Shank Material | Steel |
| Type | Solid Hand Held Stamp |
| Tip Type | Beveled |
| Depicted Symbol | Period |
| Shank Type | Square |
| Character Size | 3/8 in |
| Depicted Text | 0 thru 8 |
| Shank Width | 9/16 in |
| Weight | 1.84 LB |

