- Heavy Duty Steel Hand Stamp Sets
- 0 thru 8, A thru Z, Period
- 1/8 in Character Size
| Character Size | 1/8 in |
| Depicted Text | 0 thru 8, A thru Z |
| Shank Material | Steel |
| Shank Width | 5/16 in |
| Type | Solid Hand Held Stamp |
| Tip Type | Beveled |
| Print Method | Direct |
| Shank Type | Square |
| Shank Length | 2 1/2 in |
| Depicted Symbol | Period |
| Weight | 3.67 LB |

