- Rhino Number Stamp Sets
- 0 thru 8
- 3/16 in Character Size
features
- Largest shank size ever for the very best impressions
includes
- Wooden Block Base w/Clear Top
| Character Size | 3/16 in |
| Shank Material | Steel |
| Depicted Text | 0 thru 8 |
| Type | Solid Hand Held Stamp |
| Tip Type | Beveled |
| Weight | 0.0 LB |

