- Premier Steel Hand Stamp Sets
- A thru Z, Amperstand (&)
- 1/8 in Character Size
| Shank Length | 2 3/4 in |
| Depicted Text | A thru Z |
| Shank Material | Steel |
| Print Method | Direct |
| Shank Type | Square |
| Tip Type | Beveled |
| Depicted Symbol | Amperstand (&) |
| Type | Solid Hand Held Stamp |
| Character Size | 1/8 in |
| Shank Width | 3/8 in |
| Weight | 3.19 LB |

