- Premier Steel Hand Stamp Sets
- A thru Z, Amperstand (&)
- 1/4 in Character Size
| Print Method | Direct |
| Character Size | 1/4 in |
| Shank Type | Square |
| Type | Solid Hand Held Stamp |
| Shank Width | 1/2 in |
| Depicted Text | A thru Z |
| Shank Length | 3 in |
| Tip Type | Beveled |
| Shank Material | Steel |
| Depicted Symbol | Amperstand (&) |
| Weight | 5.64 LB |

