- Premier Steel Hand Stamp Sets
- A thru Z, Amperstand (&)
- 5/16 in Character Size
| Depicted Symbol | Amperstand (&) |
| Tip Type | Beveled |
| Character Size | 5/16 in |
| Shank Length | 3 in |
| Type | Solid Hand Held Stamp |
| Shank Type | Square |
| Depicted Text | A thru Z |
| Shank Width | 9/16 in |
| Shank Material | Steel |
| Print Method | Direct |
| Weight | 2.58 LB |

