- Premier Tempered Hand Stamps
- 3/4" Character Size
- Number Set
features
- Large shanks are tempered designed to hold up under continuous hard hammering
- Top quality tempered shanks for extra safety
- Marked with character designation and size on thumb side
- For hand-held, hammer-struck applications
- Crowned striking surface ensures full force to the center of the stamp and textured shank provides firm easy grip
| Type | Hand Stamp, Number |
| Material | Steel |
| Character Size | 3/4 in |
| Length | 4 in |
| Weight | 8.25 LB |

