- Premier Steel Hand Stamp Sets
- A thru Z, Amperstand (&)
- 1 in Character Size
| Shank Material | Steel |
| Shank Length | 4.5 in |
| Tip Type | Beveled |
| Depicted Text | A thru Z |
| Shank Type | Square |
| Shank Width | 1 in |
| Type | Solid Hand Held Stamp |
| Depicted Symbol | Amperstand (&) |
| Print Method | Direct |
| Character Size | 1 in |
| Weight | 16.6 LB |

