- Premier Steel Hand Stamp Sets
- 0 thru 8, A thru Z, Period
- 1/16 in Character Size
| Shank Width | 5/16 in |
| Print Method | Direct |
| Type | Solid Hand Held Stamp |
| Shank Material | Steel |
| Character Size | 1/16 in |
| Depicted Symbol | Period |
| Tip Type | Beveled |
| Shank Type | Square |
| Depicted Text | 0 thru 8, A thru Z |
| Shank Length | 2.5 in |
| Weight | 3.5 LB |

