- Premier Steel Hand Stamp Sets
- 0 thru 8, A thru Z, Period
- 5/32 in Character Size
| Depicted Text | 0 thru 8, A thru Z |
| Type | Solid Hand Held Stamp |
| Shank Width | 7/16 in |
| Tip Type | Beveled |
| Character Size | 5/32 in |
| Shank Length | 2 3/4 in |
| Shank Type | Square |
| Print Method | Direct |
| Shank Material | Steel |
| Depicted Symbol | Period |
| Weight | 5.22 LB |

