- Reversed Steel Hand Stamp Sets
- 0 thru 8, A thru Z, Period
- 3/32 in Character Size
| Shank Type | Square |
| Shank Material | Steel |
| Character Size | 3/32 in |
| Tip Type | Beveled |
| Type | Solid Hand Held Stamp |
| Depicted Text | 0 thru 8, A thru Z |
| Shank Width | 5/16 in |
| Print Method | Reverse |
| Depicted Symbol | Period |
| Shank Length | 2.75 in |
| Weight | 0.77 LB |

