- Low Stress Full Character Steel Hand Stamp Sets
- 0 thru 8, Period
- 1/8 in Character Size
| Shank Width | 3/8 in |
| Tip Type | Rounded |
| Shank Length | 2 3/4 in |
| Shank Type | Square |
| Type | Solid Hand Held Stamp |
| Depicted Text | 0 thru 8 |
| Shank Material | Steel |
| Print Method | Direct |
| Character Size | 1/8 in |
| Depicted Symbol | Period |
| Weight | 1.0 LB |

