- Low Stress Dot Design Steel Hand Stamp Sets
- A thru Z, Amperstand (&)
- 3/16 in Character Size
| Shank Material | Steel |
| Type | Solid Hand Held Stamp |
| Shank Type | Square |
| Depicted Text | A thru Z |
| Tip Type | Dotted |
| Depicted Symbol | Amperstand (&) |
| Character Size | 3/16 in |
| Shank Width | 7/16 in |
| Shank Length | 2 3/4 in |
| Print Method | Direct |
| Weight | 3.56 LB |

