- Low Stress Dot Design Steel Hand Stamp Sets
- 0 thru 8, A thru Z, Period
- 1/4 in Character Size
| Shank Material | Steel |
| Depicted Text | 0 thru 8, A thru Z |
| Shank Width | 1/2 in |
| Shank Type | Square |
| Depicted Symbol | Period |
| Character Size | 1/4 in |
| Tip Type | Dotted |
| Type | Solid Hand Held Stamp |
| Shank Length | 3 in |
| Print Method | Direct |
| Weight | 2.0 LB |

