- Pressure Washer
- Electric Motor
- 1.5 hp
- 2 gal/min
- 1000 psi
| Pump Thermal Protection | Mechanical |
| Operating Pressure (2) | 1000 |
| Mounting | Wall Mount |
| Amps | 15 A |
| Power Cord | 35 ft w/GFCI |
| Water Type | Cold |
| Phase | Single Phase |
| Flow Rate | 2 gal/min |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Wand Type | Single, 2 Piece |
| Tip Type | Pattern Tip |
| Height | 20 in |
| Engine Type | Electric Motor |
| Voltage | 120 V |
| Tip Style | Pattern |
| Hose Length | 50 ft |
| Width | 12 in |
| Length | 20 in |
| Voltage Rating | 120 V |
| Operating Pressure | 1000 psi |
| Cord | 35 ft w/GFCI |
| Flow [Max] | 2 gal/min |
| Spray Gun | Trigger Gun |
| Hose Size | 0.375 in |
| Weight | 80.0 LB |
| EAN or UPC | 95879300443 |

