- Pressure Washer
- Diesel Engine
- 2 hp
- 3 gal/min
- 1000 psi
features
- Triplex plunger pump with ceramic plungers and stainless steel valves
Adjustable pressure
Adjustable thermostat
Pressure pop-off
Chemical injection
Totally enclosed fan cooled motor (U.S. Manufactured)
Powder coated 1 1/2 inch steel tube
| Hose Size | 0.375 in |
| Product Category | Diesel Engine Hot Water Pressure Washer |
| Tip Type | Soap Tip |
| Cord | 35 ft w/GFCI |
| Voltage | 120 V |
| Width | 30 in |
| Flow Rate | 3 gal/min |
| Engine Type | Diesel Engine |
| Amps | 20 A |
| Operating Pressure | 1000 psi |
| Height | 48 in |
| Length | 36 in |
| Fuel Type | Kerosene/Diesel |
| Phase | Single Phase |
| Hose Length | 50 ft |
| Weight | 405.0 LB |
| EAN or UPC | 95879301099 |

