- Pressure Washer
- Electric Motor
- 1.5 hp
- 2.2 gal/min
- 1000 psi
| Material | Stainless Steel |
| Operating Pressure | 1000 psi |
| Length | 23 in |
| Voltage | 120 V |
| Tip Type | Soap Tip |
| Flow Rate | 2.2 gal/min |
| Height | 31 in |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Width | 16 in |
| Mounting | Wall Mount |
| Engine Type | Electric Motor |
| Amps | 15 A |
| Phase | Single Phase |
| Cord | 35 ft w/GFCI |
| Hose Size | 0.375 in |
| Hose Length | 50 ft |
| Weight | 150.0 LB |
| EAN or UPC | 95879300481 |

