- Pressure Washer
- Electric Motor
- 1.5 hp
- 2.2 gal/min
- 1000 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Pump Thermal Protection | Mechanical |
| Operating Pressure (2) | 1000 |
| Spray Gun | Trigger Gun |
| Water Type | Cold |
| Hose Length | 50 ft |
| Flow Rate | 2.2 gal/min |
| Flow [Max] | 2.2 gal/min |
| Length | 30 in |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Phase | Single Phase |
| Hose Size | 0.375 in |
| Width | 21 1/2 in |
| Voltage | 120 V |
| Height | 36 in |
| Tip Style | Pattern |
| Power Cord | 35 ft w/GFCI |
| Operating Pressure | 1000 psi |
| Engine Type | Electric Motor |
| Tip Type | Pattern Tip |
| Wand Type | Single, 2 Piece |
| Amps | 15 A |
| Mounting | Cart |
| Cord | 35 ft w/GFCI |
| Voltage Rating | 120 V |
| Weight | 160.0 LB |
| EAN or UPC | 95879300795 |

