- Pressure Washer
- Electric Motor
- 2 hp
- 2 gal/min
- 1450 psi
| Flow Rate | 2 gal/min |
| Operating Pressure | 1450 psi |
| Hose Size | 0.375 in |
| Tank Capacity | 5 gal |
| Voltage | 120 V |
| Amps | 20 A |
| Cord | 35 ft w/GFCI |
| Length | 34 in |
| Engine Type | Electric Motor |
| Phase | Single Phase |
| Width | 27 in |
| Hose Length | 50 ft |
| Mounting | Cart |
| Fuel Type | Kerosene/Diesel |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Height | 47 in |
| Tip Type | Soap Tip |
| Weight | 320.0 LB |
| EAN or UPC | 95879300030 |

