- Pressure Washer
- Electric Motor
- 3 hp
- 3 gal/min
- 1500 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Hose Size | 0.375 in |
| Tip Type | Pattern Tip |
| Height | 36 in |
| Mounting | Cart |
| Voltage Rating | 240 V |
| Wand Type | Single, 2 Piece |
| Tip Style | Pattern |
| Flow Rate | 3 gal/min |
| Voltage | 240 V |
| Width | 21 1/2 in |
| Operating Pressure (2) | 1500 |
| Cord | 10 ft |
| Phase | Three Phase |
| Length | 30 in |
| Engine Type | Electric Motor |
| Hose Length | 50 ft |
| Flow [Max] | 3 gal/min |
| Pump Thermal Protection | Mechanical |
| Spray Gun | Trigger Gun |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Operating Pressure | 1500 psi |
| Power Cord | 10 ft |
| Water Type | Cold |
| Weight | 175.0 LB |
| EAN or UPC | 95879308494 |

