- Pressure Washer
- Electric Motor
- 3 hp
- 3 gal/min
- 1500 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Voltage | 230 V |
| Phase | Single Phase |
| Hose Length | 50 ft |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Amps | 20 A |
| Flow [Max] | 3 gal/min |
| Length | 30 in |
| Cord | 35 ft w/GFCI |
| Hose Size | 0.375 in |
| Mounting | Cart |
| Operating Pressure (2) | 1500 |
| Spray Gun | Trigger Gun |
| Tip Style | Pattern |
| Width | 21 1/2 in |
| Tip Type | Pattern Tip |
| Operating Pressure | 1500 psi |
| Flow Rate | 3 gal/min |
| Pump Thermal Protection | Mechanical |
| Height | 36 in |
| Engine Type | Electric Motor |
| Voltage Rating | 230 V |
| Water Type | Cold |
| Power Cord | 35 ft w/GFCI |
| Wand Type | Single, 2 Piece |
| Weight | 175.0 LB |
| EAN or UPC | 95879300801 |

