- Pressure Washer
- Electric Motor
- 2 hp
- 2 gal/min
- 1450 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
| Hose Length | 50 ft |
| Width | 22 in |
| Flow Rate | 2 gal/min |
| Cord | 35 ft w/GFCI |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Phase | Single Phase |
| Operating Pressure | 1450 psi |
| Height | 39 in |
| Tip Type | Soap Tip |
| Mounting | Cart |
| Amps | 20 A |
| Voltage | 120 V |
| Engine Type | Electric Motor |
| Hose Size | 0.375 in |
| Length | 32 in |
| Weight | 170.0 LB |
| EAN or UPC | 95879300696 |

